GLOVES NITRILE/UNLI 22 MIL 18IN GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES NITRILE/UNLI 22 MIL 18IN GR

NITRI-SOLVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM747-9
  • Mfr. Model # 747-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Nitri-Solve(R) 747 Gloves. Green unlined nitrile, 22 mil thick. 19 inch (48 cm) long. Chlorinated, bisque finish. CFIA. NFPA. Size: Large (09).

Technical Specs

  • Finish Bisque
  • Colour Green
  • Length 19.0"
  • Size 9/L
  • Thickness 22.0 mil
  • Lining Unlined
  • Application Chemical Industry / Solvents, Food Industry
  • Item Gloves
  • Material Nitrile
  • Special Features Surface Provides Better Grip, Small Particles Avoided, Extended Protection on the Forearm
  • Resists Oils, Hydrocarbons, Grease and Abrasion
  • Standards EN388 - 2003, EN 374-2 - 2003
  • Supported / Unsupported Unsupported
  • Glove Size Large
  • Glove Length 19"
  • Glove Color Family Green
  • Glove Thickness 22.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list