Skip Content
GLOVES NITRILE/UNLI 22 MIL 15IN GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES NITRILE/UNLI 22 MIL 15IN GR

NITRI-SOLVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM737-9
  • Mfr. Model # 737-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Nitri-Solve(R) 737 Gloves. Green unlined nitrile, 22 mil thick. 15 inch (38 cm) long. Chlorinated, bisque finish. CFIA. NFPA. Size: Large (09).

Technical Specs

  • Finish Bisque
  • Colour Green
  • Length 15.0"
  • Size 9/L
  • Thickness 22.0 mil
  • Lining Unlined
  • Item Gloves
  • Material Nitrile
  • Application Chemical Industry / Solvents, Food Industry
  • Special Features Surface Provides Better Grip, Small Particles Avoided, Extended Protection on the Forearm
  • Resists Oils, Hydrocarbons, Grease and Abrasion
  • Standards EN388 - 2003, EN 374-2 - 2003
  • Supported / Unsupported Unsupported
  • Glove Size Large
  • Glove Length 15"
  • Glove Thickness 22.00 mil
  • Glove Color Family Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list