Skip Content
GLOVES NITRILE STANSOLV SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE STANSOLV SZ 8

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA519318
  • Mfr. Model # 519318
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Technical Specs

  • Application All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And Abrasion
  • Material Nitrile
  • Length 13"
  • Finish Textured
  • Item Cleanroom Gloves
  • Colour Green
  • Size 8
  • Class 100
  • Cuff Flat
  • Thickness 11 mil
  • Hand Hand Specific
  • Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
  • ISO Class 5

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List