Skip Content
GLOVES NITRILE STANSOLV SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE STANSOLV SZ 6

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA519316
  • Mfr. Model # 519316
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • Application All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And Abrasion
  • Item Cleanroom Gloves
  • Colour Green
  • Cuff Flat
  • Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list