Skip Content
GLOVES NITRILE STANSOLV SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE STANSOLV SZ 11

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA519311
  • Mfr. Model # 519311
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Technical Specs

  • Finish Textured
  • Item Cleanroom Gloves
  • Application All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And Abrasion
  • Colour Green
  • Length 13"
  • Class 100
  • Material Nitrile
  • Size 11
  • Hand Hand Specific
  • Cuff Flat
  • Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
  • Thickness 11 mil
  • ISO Class 5

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List