GLOVES NITRILE S/C P/C ROUGH BL 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRILE S/C P/C ROUGH BL 10

NITRI-PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM7066R10
  • Mfr. Model # 7066R10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.47 lbs

Product Details

Nitri-Pro(R) gloves, Rough coated, safety cuff, size 10.

Technical Specs

  • Application Petrochemical, Public Utilities, Mechanical, Construction
  • Colour White with Navy Coating
  • Cuff Safety
  • Item Gloves
  • Standards 89/686/CEE, EN388 4111, ANSI/ISEA 105
  • Resists Abrasion, Oil, Cut, Puncture, Snag
  • Lining Cotton jersey
  • Gauge 10
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list