Skip Content
GLOVES NITRILE S/C BL 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE S/C BL 10

NITRI-PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM7166-10
  • Mfr. Model # 7166-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Nitri-Pro(R) gloves, fully coated, safety cuff, size 10.

Technical Specs

  • Item Gloves
  • Size 10
  • Colour Navy
  • Application Petrochemical, Public Utilities, Mechanical, Construction
  • Resists Abrasion, Oil, Cut, Puncture, Snag
  • Standards 89/686/CEE, EN388 :2003 4111, ANSI/ISEA 105
  • Lining Cotton
  • Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list