Skip Content
GLOVES NITRILE PALM NYL BACK SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRILE PALM NYL BACK SZ 8

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG9800-8
  • Mfr. Model # 9800-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2421
  • Shipping Weight 1.0 lbs

Product Details

Foam nitrile palm glove is a fine knit nylon liner glove with nitrile foam palm providing grip in light oil conditions, along with all day comfort. Snag and abrasion resistant. Ideal for the handling of small parts.

Technical Specs

  • Size 8
  • Item Synthetic Gloves
  • Resists Oils, Grease, Abrasion
  • Coating Material Nitrile Foam
  • Lining Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list