GLOVES NITRILE PALM CTD SAFETY CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRILE PALM CTD SAFETY CUFF

HYCRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL27-607-10
  • Mfr. Model # 27-607-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2417
  • Shipping Weight 0.29 lbs

Product Details

Hycron(R) general purpose nitrile glove gives superior service in handling rough, abrasive materials. Resists cuts, snags, punctures, grease and oil. Two-piece soft jersey lining eliminates seams.

Technical Specs

  • Item General Purpose Gloves
  • Size 10
  • Application Heavy-Duty Handling of Castings, Cores and Fabricated Metal, Production Handling of Fabricated Building Materials (Concrete Block, Brick, Tile, Lumber, Drywall, Plywood)
  • Cuff Safety
  • Standards EN388 4221, ANSI 1
  • Resists Snags, Punctures, Abrasions, Cuts, Grease and Oil
  • Coating Material Nitrile
  • Coating Coverage Palm Coated
  • Lining Soft Jersey

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list