GLOVES NITRILE PALM CTD K/W SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRILE PALM CTD K/W SZ 8

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG9400-8
  • Mfr. Model # 9400-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2418
  • Shipping Weight 0.16 lbs

Product Details

Nitrile coated gloves offer excellent abrasion and cut protection, as well as resistance to oils, grease and hydrocarbons.

Technical Specs

  • Item Synthetic Gloves
  • Size 8
  • Coating Material Nitrile
  • Resists Oils, Grease, Abrasion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list