Skip Content
Discontinued with Replacement
GLOVES NITRILE MED WT 14IN SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES NITRILE MED WT 14IN SIZE 10

STANSOLV AK-22

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA381410
  • Mfr. Model # 381410
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
GLOVES NITRI SOLVE KEVLAR SZ 10

Price: NA

Product Details

MAPA Stansolv AK-22 knit-lined nitrile gloves with unique patented separate shell and liner construction. Medium weight, 14 inch length, size 10.

Technical Specs

  • Colour Green
  • Standards Meets USDA 21 CFR 170-199
  • Lining Knit
  • Glove Length 14"
  • Glove Color Family Green
  • Glove Size 10
  • Application Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing, Seafood Processing
  • Item Chemical Resistant Gloves
  • Cuff Pinked
  • Resists Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates and Petroleum Based Solvents
  • Supported / Unsupported Supported
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list