Skip Content
GLOVES NITRILE LTWT 13IN GR SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE LTWT 13IN GR SZ 11

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA470421
  • Mfr. Model # 470421
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
  • Item Chemical Resistant Gloves
  • Colour Blue/Green
  • Cuff Flat
  • Standards Compliance with 21 CFR, Parts 170-199
  • Resists Snag, Puncture, Abrasion and Cut
  • Lining Unlined
  • Glove Length 13"
  • Glove Size 11
  • Glove Color Family Blue
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 11.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list