GLOVES NITRILE K/W P/C GR SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRILE K/W P/C GR SZ 7

NITRI FLEX LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4500-7
  • Mfr. Model # 4500-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Nitri-flex Lite(R) is a seamless nylon knit glove with a smooth green nitrile palm coat. Snug fitting knit wrist glove is extremely flexible. Resists cuts, snags and abrasion with a non-slip grip. Size 7.

Technical Specs

  • Size 7
  • Colour Light Green/Green
  • Item Gloves
  • Cuff Knit Wrist
  • Resists Abrasions, Puncture
  • Standards ANSI/ISEA 105
  • Lining Seamless Nylon
  • Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list