GLOVES NITRILE K/W GY 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRILE K/W GY 8

NITRI FLEX LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4000-8
  • Mfr. Model # 4000-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

The original Nitri-Flex(R). Fully nitrile-coated, cotton interlock liner. Knit wrist. Smooth grip. White with gray dip. Small.

Technical Specs

  • Item Gloves
  • Colour White/ Gray
  • Size Small (08)
  • Cuff Knit Wrist
  • Lining Cotton Interlock
  • Coating Coverage Full
  • Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list