GLOVES NITRILE HVYWGT D/L 18IN SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRILE HVYWGT D/L 18IN SZ10

STANSOLV A-18

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA480430
  • Mfr. Model # 480430
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.385 lbs

Product Details

MAPA Stansolv AF-18 unlined, medium weight, double layer, green nitrile gloves, 18 inch length, 0.018 inch gauge, size 10.

Technical Specs

  • Colour Green
  • Lining Unlined
  • Standards Meets USDA 21 CFR 170-199
  • Application Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
  • Item Chemical Resistant Gloves
  • Special Features Embossed Z-Pattern Grip Gives You Better Handling When Working With Wet or Dry Materials
  • Resists Punctures, Cuts, Snags, Abrasions and Water Permeability
  • Glove Length 18"
  • Glove Color Family Green
  • Glove Size 10
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 22.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list