Skip Content
GLOVES NITRILE GREEN LGE SIZE 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES NITRILE GREEN LGE SIZE 8.5

MARIGOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMDG25G8.5
  • Mfr. Model # G25G8.5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2404
  • Shipping Weight 1.0 lbs

Product Details

Nitrile formula for resistance to many solvents and oil based chemicals. Flock lined with superior raised diamond grip pattern. Open cuff allows ventilation to keep hand cool. Good puncture and abrasion resistance. Silicone free to provide less risk of product contamination. CFIA compliant for food applications.

Technical Specs

  • Finish Raised Diamond
  • Size 8-1/2
  • Length 13.0"
  • Colour Green
  • Thickness 16.0 mil
  • Lining Flock
  • Glove Color Family Green
  • Glove Length 13"
  • Glove Size 8-1/2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List