GLOVES NITRILE FULL COAT K/W BK/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRILE FULL COAT K/W BK/BL

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM377-08
  • Mfr. Model # 377-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Nitrile Foam Grip 377 Gloves. Blue full coat nitrile undercoating with black foamed palm coat. Liquid proof, superior grip in wet or oily conditions. Knit wrist. Size: Large (08).

Technical Specs

  • Application Concreting, Handling Oily Components, Maintenance, Oil Submersion, Painting, Wet Work
  • Colour White/Blue/Black
  • Item Gloves
  • Gauge 13
  • Resists Tear, Abrasion, Blade Cut, Puncture, Oils, Grease, Hydrocarbons
  • Standards ANSI/ISEA 105, 89/686/CEE, EN388 4121 : 2003
  • Lining Seamless Polyester / Nylon Knit
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Level 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list