Skip Content
GLOVES NITRILE/FLOCK 15 MIL 13IN GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE/FLOCK 15 MIL 13IN GR

NITRI-SOLVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM730-9
  • Mfr. Model # 730-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Nitri-Solve(R) gloves, flock lined 13 inch 15 mil, size 9.

Technical Specs

  • Finish Bisque
  • Colour Green
  • Length 13.0"
  • Size 9/L
  • Thickness 15.0 mil
  • Lining Flock
  • Application Chemical Industry / Solvents, Food Industry
  • Item Gloves
  • Material Nitrile
  • Special Features Surface Provides Better Grip, Lower Allergy Risks, Can Easily be One-Hand Used, Wrist Well Protected
  • Resists Oils, Hydrocarbons, Grease and Abrasion
  • Standards EN388 - 2003, EN 374-2 - 2003, EN 374-3 - 2003
  • Supported / Unsupported Unsupported
  • Glove Length 13"
  • Glove Color Family Green
  • Glove Thickness 15.00 mil
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list