Skip Content
GLOVES NITRILE FLOCK 13IN SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES NITRILE FLOCK 13IN SZ 9

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA484429
  • Mfr. Model # 484429
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Green
  • Item Chemical Resistant Gloves
  • Application Automotive Painting, Meat Packing, Agriculture Chemical, Electronic Component Assembly, Packaging, Acid Etching
  • Cuff Flat
  • Standards Compliance with 21 CFR, Parts 170-199
  • Resists Cuts, Abrasion and Punctures
  • Lining Flock
  • Supported / Unsupported Unsupported
  • Glove Length 13"
  • Glove Color Family Green
  • Glove Size 9
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 18.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list