Skip Content
GLOVES NITRILE DL 13IN GR SZ8-8-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE DL 13IN GR SZ8-8-1/2

STANSOLV A-15

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA479418
  • Mfr. Model # 479418
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

MAPA Stansolv AF-18 unlined, medium weight, double layer, green nitrile gloves, 13 inch length, 0.018 inch gauge, size 8.

Technical Specs

  • Colour Green
  • Standards Compliance With 21 Cfr, Parts 170-199
  • Lining Unlined
  • Application Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
  • Item Chemical Resistant Gloves
  • Cuff Flat
  • Special Features Z-Pattern
  • Resists Snag, Puncture, Abrasion and Cut
  • Glove Length 13"
  • Glove Size 8
  • Glove Color Family Green
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 15.00 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list