Skip Content
GLOVES NITRILE DL 13IN GR SZ6-6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE DL 13IN GR SZ6-6-1/2

STANSOLV AF-18

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA483426
  • Mfr. Model # 483426
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Stansolv(R) nitrile gloves. Medium weight, double layer, green nitrile gloves. StanSolv(R)┬╗ nitrile embossed Z pattern grip. Provides excellent wet and dry grip. Channels liquids and prevents fluid build-up. In compliance with USDA 21 CFR 170-199. Size 6 - 6.5.

Technical Specs

  • Colour Green
  • Item Stansolv Nitrile Gloves
  • Lining Flock
  • Standards Usda 21 Cfr 170-199
  • Glove Length 13"
  • Glove Size 6-1/2
  • Glove Color Family Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list