GLOVES NITRILE DL 13IN GR SZ10-10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRILE DL 13IN GR SZ10-10.5

STANSOLV A-15

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA479410
  • Mfr. Model # 479410
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

MAPA Stansolv AF-18 unlined, medium weight, double layer, green nitrile gloves, 13 inch length, 0.018 inch gauge, size 10.

Technical Specs

  • Colour Green
  • Lining Unlined
  • Standards Compliance With 21 Cfr, Parts 170-199
  • Item Chemical Resistant Gloves
  • Application Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
  • Special Features Z-Pattern
  • Cuff Flat
  • Resists Snag, Puncture, Abrasion and Cut
  • Glove Size 10
  • Glove Color Family Green
  • Glove Length 13"
  • Glove Thickness 15.00 mil
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list