Skip Content
GLOVES NITRILE 26IN LONG YL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE 26IN LONG YL M

SHOULDER LENGTH NITRILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM772-08
  • Mfr. Model # 772-08
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

Double dipped nitrile, rough grip glove, medium. Seamless 26 inch, shoulder length protection and a comfortable cotton liner. The nitrile shoulder length 772 provides additional chemical resistance, as well as increased abrasion and puncture resistance.

Technical Specs

  • Colour Yellow
  • Finish Rough
  • Size 8/M
  • Length 26"
  • Lining Cotton Interlock Liner
  • Application Mechanical industry, Chemical industry / Alkaline components, Chemical industry / Solvents
  • Item Gloves
  • Material Nitrile
  • Special Features Surface Provides Tactile Feel and Better Grip, Greater Hygiene, Easy Hang Storage, Extended Protection for the Entire Arm
  • Standards EN388 - 2003, EN 374-2 - 2003, EN 374-3 - 2003
  • Resists Oils, Hydrocarbons, Grease and Abrasion
  • Thickness 3150 mil
  • Glove Length 26"
  • Glove Size Medium
  • Glove Color Family Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list