Skip Content
GLOVES NITRILE 17IN 22MIL SZ 8 MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES NITRILE 17IN 22MIL SZ 8 MED

MARIGOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMD368F8
  • Mfr. Model # 368F8
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Disposable Glove Material Nitrile
  • Glove Length 17"
  • Glove Size 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list