GLOVES NITRILE 17IN 22MIL SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES NITRILE 17IN 22MIL SZ 10

MARIGOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMD368F10
  • Mfr. Model # 368F10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Glove Size 10
  • Disposable Glove Material Nitrile
  • Glove Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list