Skip Content
GLOVES NITRILE 13IN SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE 13IN SZ 9

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB94447
  • Mfr. Model # 94447
  • UNSPSC # 24111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Product Details

Kleenguard* G80 purple Nitrile* gloves, size 9. Protects hands against fuels, organic solvents and grease. Cotton flock lined for added comfort. Hand specific.

Technical Specs

  • Size 9
  • Application 9Enguard Ral Kimberly-E
  • Finish Textured
  • Length 13"
  • Item Chemical Resistant Gloves
  • Material Nitrile
  • Special Features Modified Nitrile Formulation for More Durability and Enhanced Chemical Resistance
  • Resists Acids, Caustics, Bases, Solvents, Aqueous Solutions
  • Lining Cotton Flock
  • Thickness 15 Mil
  • Standards En 388: Level 4, En 388: Level 1, En 388: Level 0, En 388: Level 1
  • Glove Size 9
  • Glove Length 13"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List