Skip Content
GLOVES NITRILE 13IN SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRILE 13IN SZ 10

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB94448
  • Mfr. Model # 94448
  • UNSPSC # 24111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Kleenguard* G80 purple Nitrile* gloves, size 10. Protects hands against fuels, organic solvents and grease. Cotton flock lined for added comfort. Hand specific.

Technical Specs

  • Glove Size 10
  • Glove Length 13"
  • Item Chemical Resistant Gloves,NitrileXL,PK12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list