GLOVES NITRIL PALM CTD 9-9-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES NITRIL PALM CTD 9-9-1/2

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA397429
  • Mfr. Model # 397429
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Precision Mechanical Work, Sanding, Construction Material Handling
  • Colour Yellow
  • Item Coated Gloves
  • Length 12"
  • Size 9
  • Cuff Knit
  • Resists Abrasion Cuts And Liquids
  • Standards EN 388 4121: CAT 2 CE STANDARD
  • Lining Knit
  • Coating Material Nitrile
  • Coating Finish Smooth
  • Coating Coverage Palm
  • Gauge 11
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list