Skip Content
GLOVES NITRIDEX BLACK, CHAR PALM 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NITRIDEX BLACK, CHAR PALM 10

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM73376-10
  • Mfr. Model # 73376-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs

Product Details

12 pack nylon knit with nitrile palm glove, size 10. Super lightweight blue nylon for excellent dexterity. Poly urethane palm for strength, abrasion resistance. PU contains no latex so will not irritate skin.

Technical Specs

  • Application Electric Appliances, Mechanical Maintenance, Engineering and Construction Work
  • Colour Black
  • Gauge N/A
  • Item Work Gloves
  • Resists Abrasion, Blade Cut, Tear, Puncture
  • Standards EN388
  • Lining N/A
  • ANSI/ISEA Cut Level 1
  • ANSI Cut Grams N/A
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list