!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CHEMICAL RESISTANT GLOVES, 9 MIL, 12 IN LENGTH, SIZE 11, BLUE, 25 PK

CHEMICAL RESISTANT GLOVES, 9 MIL, 12 IN LENGTH, SIZE 11, BLUE, 25 PK

NITRI-DEX

CHEMICAL RESISTANT GLOVES, 9 MIL, 12 IN LENGTH, SIZE 11, BLUE, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 9 MIL, 12 IN LENGTH, SIZE 11, BLUE, 25 PK

CHEMICAL RESISTANT GLOVES, 9 MIL, 12 IN LENGTH, SIZE 11, BLUE, 25 PK

NITRI-DEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BEM707-11
  • Mfr. Model # 707-11
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.18 lbs
Suggested Replacement Product
CHEMICAL-RESISTANT GLOVES, UNLINED, BEADED CUFF, SZ XXL/11, 12 IN L/9 MIL THICK, BL, NITRILE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.48 / PAIR

EHC: EHC :

Product Details

Blue 9 mil unsupported 12 inch nitrile glove. Tractor tread grip. Powder free. CFIA approved.

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Colour Family Blue
  • Glove Size 2X-Large (11)
  • Standards 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003
  • Colour Blue
  • Glove Length 12 in
  • Glove Thickness 9.00 mil
  • Supported / Unsupported Unsupported

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list