Skip Content
GLOVES NITRI-DEX 9ML 12IN BL 25PR/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES NITRI-DEX 9ML 12IN BL 25PR/B

NITRI-DEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM707-06
  • Mfr. Model # 707-06
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Blue 9 mil unsupported 12 inch nitrile glove. Tractor tread grip. Powder free. CFIA approved.

Technical Specs

  • Glove Size X-Small
  • Glove Length 12"
  • Glove Color Family Blue
  • Application Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
  • Colour Blue
  • Cuff Gauntlet
  • Standards 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003
  • Lining Unlined
  • Supported / Unsupported Unsupported
  • Item Chemical Resistant Gloves
  • Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance
  • Glove Thickness 9.00 mil
  • Chemical Resistant Glove Material Nitrile
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list