Skip Content
GLOVES NITRASAFE NBR F/CTD CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRASAFE NBR F/CTD CUFF

NITRASAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL28-359-9
  • Mfr. Model # 28-359-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2453
  • Shipping Weight 0.34 lbs

Product Details

Nitrasafe gloves, fully coated, safety cuff, size 9.

Technical Specs

  • Item Nitrile, Fully Coated, Safety Cuff
  • Colour Black
  • Application Building materials handling,pre-fabricated materials use,steel bar manufacture and handling,timber works and construction
  • Cuff Safety
  • Standards ANSI CUT 3 , ANSI ABRASION 4 , EN388 4331 , EN407
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Finger Style Full
  • Back Material Cotton Jersey Kevlar(R)
  • Thumb Style Straight
  • Suggested Use Environment Oily
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list