Skip Content
GLOVES NITRASAFE NBR F/CTD CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NITRASAFE NBR F/CTD CUFF

NITRASAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL28-359-10
  • Mfr. Model # 28-359-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2453
  • Shipping Weight 0.35 lbs

Product Details

Nitrasafe gloves, fully coated, safety cuff, size 10.

Technical Specs

  • Item Nitrile, Fully Coated, Safety Cuff
  • Application Building materials handling,pre-fabricated materials use,steel bar manufacture and handling,timber works and construction
  • Colour Black
  • Cuff Safety
  • Standards ANSI CUT 3 , ANSI ABRASION 4 , EN388 4331 , EN407
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Puncture Level 3
  • Back Material Cotton Jersey Kevlar(R)
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • Finger Style Full
  • Suggested Use Environment Oily
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list