Skip Content
GLOVES NITRA-TOUCH SZ SML 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES NITRA-TOUCH SZ SML 100/BX

NITRA-TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL6034011
  • Mfr. Model # 6034011
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Micro-Touch(R) Nitra-Touch(R) CGBS Certified Gloves. Nitrile, textured fingertips, beaded cuff. Excellent chemical and puncture resistance. Length 245 mm (9.6 inch). CGSB certified. Sold by box of 100. Size: Small.

Technical Specs

  • Colour Blue
  • Material Nitrile
  • Size Small
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Small
  • Disposable Glove Material Nitrile
  • Glove Length 9-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list