Skip Content
GLOVES NITRA-TOUCH SZ LGE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES NITRA-TOUCH SZ LGE 100/BX

NITRA-TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL6034013
  • Mfr. Model # 6034013
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Product Details

Micro-Touch(R) Nitra-Touch(R) CGBS Certified Gloves. Nitrile, textured fingertips, beaded cuff. Excellent chemical and puncture resistance. Length 245 mm (9.6 inch). CGSB certified. Sold by box of 100. Size: Large.

Technical Specs

  • Colour Blue
  • Size Large
  • Material Nitrile
  • Item Micro-Touch(R) Nitra-Touch(R) Disposable Gloves
  • Resists Excellent Chemical and Puncture Resistance
  • Cuff Beaded
  • Standards ASTM D6978
  • Glove Finish Type Textured
  • Palm Thickness 4.00 mil
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-3/4"
  • Glove Size Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List