Skip Content
GLOVES NINJA  X3 ICE CUT LEV 3 LIND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NINJA X3 ICE CUT LEV 3 LIND

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-9-9731-8
  • Mfr. Model # 99-9-9731-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2451
  • Shipping Weight 0.3 lbs

Product Details

Seamless fibreglass/nylon/Lycra knit blend. HPT(TM) sponge coated palm repels liquids and provides firm wet or dry grip. Terry liner made up of cotton, polyester, nylon and acrylic yarns provides warmth in extreme cold conditions. Treated with Actifresh(R

Technical Specs

  • Weight Lightweight
  • Back Material Fiberglass, lycra and nylon
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list