Skip Content
GLOVES NINJA X BLACK SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NINJA X BLACK SIZE 8

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9870-8
  • Mfr. Model # 99-1-9870-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2418
  • Shipping Weight 0.1 lbs

Product Details

12 pack black nylon with black bi-polymer palm glove, size 8. Super lightweight black nylon for excellent dexterity. Bi-polymer palm for good wet grip and abrasion resistance.

Technical Specs

  • Size 8
  • Item Synthetic Gloves
  • Colour Black
  • Resists Abrasion
  • Standards CFIA, EN388, CE412X
  • Coating Material Bi-Polymer
  • Gauge 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list