GLOVES NINJA MAX PLUS DYNEEMA SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NINJA MAX PLUS DYNEEMA SZ8

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9752-8
  • Mfr. Model # 99-1-9752-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2448
  • Shipping Weight 0.18 lbs

Product Details

Dyneema(R) with Bi-Polymer coated palm and thermostat liner gloves, size 8. Cut level 5. Bi-polymer coated palm and fingers offers excellent grip and incredible dexterity. Thermostat liner which keeps heat when working in cooler areas.

Technical Specs

  • Item Glove, Dyneema(R) with Bi-Polymer Coated Palm and Thermostat Line
  • Weight Lightweight
  • Standards EN388 CE cut level 5 , ANSI cut level 3
  • Back Material Blend of Dyneema(R) and synthetic yarns
  • ANSI/ISEA Cut Level 3
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list