Skip Content
GLOVES NINJA MAX DYNEEMA SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NINJA MAX DYNEEMA SIZE 8

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9754-8
  • Mfr. Model # 99-1-9754-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2448
  • Shipping Weight 0.17 lbs

Product Details

Dyneema(R) with B-Polymer coated palm gloves, size 8. The world's strongest fiber. Resistant to cut, abrasion and chemicals. Excellent heat transfer. Re-usable, machine washable with the highest abrasion rating for longevity.

Technical Specs

  • Item Glove, Dyneema(R) with B-Polymer Coated Palm
  • Weight Lightweight
  • Standards CE standard cut level 5 , ANSI cut level 3
  • Back Material Blend of Dyneema(R) and synthetic yarns
  • ANSI/ISEA Cut Level 3
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list