Skip Content
GLOVES NINJA FLEX BLACK SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NINJA FLEX BLACK SIZE 8

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9842-8
  • Mfr. Model # 99-1-9842-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2421
  • Shipping Weight 0.15 lbs

Product Details

12 pack Ninja flex cotton and stirng knit glove, size 8. Super lightweight black nylon for excellent dexterity. Crinkle laxtex palm for strength, abrasion resistance, and good wet grip.

Technical Specs

  • Item Synthetic Gloves
  • Size 8
  • Colour Black
  • Gauge 15
  • Standards CFIA approved
  • Resists Abrasion
  • Coating Material High Density Crinkle Latex

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List