Skip Content
Discontinued with Replacement
GLOVES NEOPRN/NTRL RBR SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES NEOPRN/NTRL RBR SZ 7

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA420447
  • Mfr. Model # 420447
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
GLOVE,ORANGE,L 12IN,NEOPRENE/LATEX,S

Price: NA

Technical Specs

  • Colour Black
  • Application Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance
  • Item Chemical Resistant Gloves
  • Cuff Flat
  • Special Features Embossed Tight Pattern Diamond Grip, Curved Finger, Contoured Palm Design for Excellent Fit
  • Resists Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols
  • Lining Flock
  • Standards In Compliance with 21 CFR, 170-199
  • Glove Size 7
  • Glove Length 12-1/2"
  • Glove Color Family Black
  • Chemical Resistant Glove Material Natural Rubber Latex / Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list