Skip Content
GLOVES NEOPRN/NTRL RBR SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES NEOPRN/NTRL RBR SZ 7

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA401447
  • Mfr. Model # 401447
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Black
  • Application Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance
  • Item Chemical Resistant Gloves
  • Cuff Flat
  • Special Features Embossed Tight Pattern Diamond Grip
  • Resists Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols
  • Standards In Compliance with 21 CFR, 170-199
  • Lining Flock
  • Glove Length 12-1/2"
  • Glove Color Family Black
  • Glove Size 7
  • Chemical Resistant Glove Material Natural Rubber Latex / Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list