GLOVES NEOPRN/NTRL RBR SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NEOPRN/NTRL RBR SZ 10

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA401440
  • Mfr. Model # 401440
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Food Processing, Meat and Poultry, Chemical Sampli
  • Colour Black
  • Item Chemical Resistant Gloves
  • Cuff Flat
  • Special Features Embossed Tight Pattern Diamond Grip
  • Resists Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols
  • Standards En 388 2110, Cat. 3 Ce Chemical Protection
  • Lining Flock
  • Glove Size 10
  • Glove Color Family Black
  • Glove Length 12-1/2"
  • Chemical Resistant Glove Material Natural Rubber Latex / Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list