Skip Content
GLOVES NEOPRENE SANDBLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NEOPRENE SANDBLAST

SHOULDER LENGTH BEST NEOPRENE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM6731
  • Mfr. Model # 6731
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Chemical Resistant Gloves
  • Application Handling Drums and Large Volume Containers of Chemicals and Solvents are Commonplace, Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Conc
  • Colour Black
  • Standards In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-3321, EN 388-3221, EN 388-3332, EN-374-3 2003, ANSI/ISEA 105-2005
  • Cuff Gauntlet
  • Resists Chemicals and Caustics
  • Lining Flannel
  • Glove Texture Location Smooth
  • Glove Length 31"
  • Glove Color Family Black
  • Glove Size 10
  • Chemical Resistant Glove Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list