Skip Content
GLOVES NEOPRENE FLOCK BLACK 13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NEOPRENE FLOCK BLACK 13IN

NEOPRENE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL29-865-10
  • Mfr. Model # 29-865-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2412
  • Shipping Weight 0.22 lbs

Product Details

Neoprene chemical resistant gloves, flock black lined, 18 mil, 13 inches, size 10.

Technical Specs

  • Thickness 18 mil
  • Size 10
  • Lining Cotton Flock
  • Application Bulk Chemical Handling and Transport, Handling Alkalies and Salts, Handling Specialty Chemicals, Cleaning and De-Greasing, Handling Oils, Acids, Caustics and Alcohols
  • Length 13"
  • Item Gloves
  • Material Neoprene
  • Finish Sand Patch
  • Cuff Straight
  • Colour Black
  • Standards EN388, EN374, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Resists Chemicals, Including Oils, Acids, Caustics, Volvents, Abrasion Resistance
  • Special Features Very Good Dexterity and Sensitivity
  • Glove Size 10
  • Glove Color Family Black
  • Glove Length 13"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list