Skip Content
GLOVES NEOPRENE FLOCK BLACK 13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NEOPRENE FLOCK BLACK 13IN

NEOPRENE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL29-865-9
  • Mfr. Model # 29-865-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2412
  • Shipping Weight 0.19 lbs

Product Details

Neoprene chemical resistant gloves, flock black lined, 18 mil, 13 inches, size 9.

Technical Specs

  • Size 9
  • Thickness 18 mil
  • Lining Cotton Flock
  • Colour Black
  • Application Bulk Chemical Handling and Transport, Handling Alkalies and Salts, Handling Specialty Chemicals, Cleaning and De-Greasing, Handling Oils, Acids, Caustics and Alcohols
  • Finish Sand Patch
  • Item Gloves
  • Material Neoprene
  • Length 13"
  • Cuff Straight
  • Resists Chemicals, Including Oils, Acids, Caustics, Volvents, Abrasion Resistance
  • Standards EN388, EN374, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Glove Length 13"
  • Glove Size 9
  • Glove Color Family Black

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List