GLOVES NEOPRENE CHEM PLY 14IN SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NEOPRENE CHEM PLY 14IN SZ 9

CHEM-PLY N-540

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA408959
  • Mfr. Model # 408959
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

Chem-Ply(TM) glove, neoprene, heavy weight, 40 milliliter, 14 inch length, size 9.

Technical Specs

  • Lining Unlined
  • Colour Black
  • Item Chemical Resistant Gloves
  • Special Features Curved Finger, Contoured Palm Design, Z Pattern Grip, (2) Color Construction Provides a Visual Indicator of Glove Wear Through, Self Extinguishing, Flame Resistant
  • Cuff Flat
  • Resists Acids, Aliphatic Solvents, Solvent Mixtures
  • Standards Nfpa 1992-1994
  • Glove Length 14"
  • Glove Size 9
  • Glove Color Family Black
  • Glove Thickness 40.00 mil
  • Chemical Resistant Glove Material Neoprene
  • Application Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list