Skip Content
GLOVES NEOPRENE CHEM PLY 14IN SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NEOPRENE CHEM PLY 14IN SZ 11

CHEM-PLY N-540

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA408951
  • Mfr. Model # 408951
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Chem-Ply(TM) glove, neoprene, heavy weight, 40 milliliter, 14 inch length, size 11.

Technical Specs

  • Lining Unlined
  • Colour Black
  • Item Chemical Resistant Gloves
  • Cuff Flat
  • Special Features Curved Finger, Contoured Palm Design, Z Pattern Grip, (2) Color Construction Provides a Visual Indicator of Glove Wear Through, Self Extinguishing, Flame Resistant
  • Resists Acids, Aliphatic Solvents, Solvent Mixtures
  • Standards Nfpa 1992-1994
  • Glove Length 14"
  • Glove Size 11
  • Glove Color Family Black
  • Application Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • Glove Thickness 40.00 mil
  • Chemical Resistant Glove Material Neoprene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list