Skip Content
GLOVES NEOPRENE CHEM PLY 14IN SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES NEOPRENE CHEM PLY 14IN SZ 10

CHEM-PLY N-540

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA408950
  • Mfr. Model # 408950
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Chem-Ply(TM) glove, neoprene, heavy weight, 40 milliliter, 14 inch length, size 10.

Technical Specs

  • Lining Unlined
  • Colour Black
  • Item Chemical Resistant Gloves
  • Cuff Flat
  • Special Features Curved Finger, Contoured Palm Design, Z Pattern Grip, (2) Color Construction Provides a Visual Indicator of Glove Wear Through, Self Extinguishing, Flame Resistant
  • Resists Acids, Aliphatic Solvents, Solvent Mixtures
  • Standards Nfpa 1992-1994
  • Glove Size 10
  • Glove Length 14"
  • Glove Color Family Black
  • Application Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • Chemical Resistant Glove Material Neoprene
  • Glove Thickness 40.00 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list