Skip Content
GLOVES NEOPRENE 28 MIL FL BLK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NEOPRENE 28 MIL FL BLK 2XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON16-263-11
  • Mfr. Model # 16-263-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Finish Embossed Diamond
  • Item Chemical Resistant Gloves
  • Length 12"
  • Size 2X-Large
  • Material Neoprene
  • Cuff Straight
  • Resists Chemicals
  • Thickness 28 mil
  • Special Features Flexible Ease of Movement
  • Lining Cotton Flock
  • Standards CFIA, EN374, EN388
  • Supported / Unsupported Unsupported
  • Application Agriculture / Horticulture, Fishery / Aquaculture, Food and Beverage Processing, General Cleaning / Maintenance, Janitorial / Sanitation, Maintenance, Pharmaceutical
  • Glove Size 2X-Large
  • Glove Length 12"
  • Glove Thickness 28.00 mil
  • Glove Color Family Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list